4 IN SSCR INSUL BSHG

Item #: 499422

Cat #: SB-400

UPC: 783126480184

to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 5 Inch, Width: 1 1/8 Inch

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 5 Inch, Width: 1 1/8 Inch
Also known as: 783126480184, SB-400

Specifications

Material: Malleable Iron, Steel
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron, Steel
Insulation: Insulated
Diameter: 4 in