Control Transformer, 45VA, 208VAC x 24VAC, Type KT, Open

Item #: 499440

Cat #: KTG050

UPC: 754554024202

to view pricing and more.
Documents & Guides
Transformer, Control, 45 VA, 208 Volt Primary x 24 Volt Secondary, Type KT, 1-Phase, Open

Overview

Transformer, Control, 45 VA, 208 Volt Primary x 24 Volt Secondary, Type KT, 1-Phase, Open
Also known as: 754554024202, KTG050

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 45
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 45
Phase: 1
Secondary Voltage: 24