REXEL logo

Ring Terminal, Vinyl Insulated, 8 AWG, 1/4" Stud, Red, Copper

Item #: 4996
Cat #: PV8-14RX-QY
UPC: 074983695089
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Wire Range: 8 AWG, 1/4" Stud, Color: Red, Material: Copper

Product Overview

Ring Terminal, Vinyl Insulated, Wire Range: 8 AWG, 1/4" Stud, Color: Red, Material: Copper
Also known as: 074983695089, PV8-14RX-QY
Frequently Bought Together (58)
Panduit
PV10-10R-D Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Panduit
BT3S-C0 Cable Tie, Standard, 12" Long
Panduit
BT5LH-C0 Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Black
Panduit
PV10-12R-Q Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG
Panduit
PV14-12R-L Ring Terminal, vinyl insulated, 16 - 14
Panduit
PV6-14RX-X Ring Terminal, Expanded Vinyl Insulated, 6 AWG, Stud: 1/4"
Topaz
C10CG Conduit Body, Type: C, Size: 4", Includes Cover/Gasket, Aluminum
Panduit
PV18-6LF-CY Locking Fork Terminal, vinyl insulated,
Panduit
PV10-38R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 3/8" Stud
Panduit
HSTT06-CC Heat Shrink, Thin-Wall, 1/16", Clear, 100' Reel
Panduit
PV6-12R-X Ring Terminal, large wire, vinyl insulat
Panduit
PV10-8R-D Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #8 Stud
Panduit
LCB4-38-L Copper Compression Lug, 1 Hole, #4 - #3
Thomas & Betts
MSC2 INSUL SPLICE 12-2 AWG 3/4IN BOLT
Appleton
C200-A Conduit Body, Type: C, Size: 2", Form 85, Aluminum
Topaz
LB5CG Conduit Body, Type: LB, Size: 1-1/2", Cover/Gasket, Aluminum
Panduit
PV18-8R-CY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG
Panduit
LCA4/0-38-X STDLug,4/0AWG,.38in stud,WDW,PK10
Stanley
316SSFW38 3/8 FLAT WASHERS 316 SS
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Panduit
ST35-075-66WH PVC Electrical Tape, 0.75"/66', White
Stanley
316SSHHCS141 HEX BOLT 1/4IN X 1IN 316SS
Thomas & Betts
5264 Liquidtight Sealing Gasket, 1", Stainless Steel Retainer
Hubbell-Raco
2950 EMT Compression Coupling, Steel, 2-1/2"
Appleton
GRX100-A Conduit Outlet Box, Type: GRX, (4) 1" Hubs, Aluminum
Thomas & Betts
5234-TB Liquidtight Connector, Straight, 1", Steel
Hubbell-Raco
2006 EMT Set Screw Connector, 1-1/2", Steel
Topaz
T4CG Conduit Body, Type: T, 1-1/4", Cover/Gasket, Aluminum
Topaz
T3CG Conduit Body, Type: T, 1", Includes Cover/Gasket, Aluminum
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Hubbell-Raco
3310 AC/MC/Flex Connector, Insulated, Straight, Type: Squeeze, Size: 3"
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
EMT1252212 1-1/4" EMT Elbow, 22-1/2°
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
EMT40090 4" EMT Elbow, 90°
Eaton B-Line
B2005PAZN 1 1/2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 1 1/2-IN., ZI
Appleton
CL-75MN Rigid Conduit Strap, 1-Hole, 3/4", Malleable Iron, Hot Dipped Galvanized
Multiple
EMT15045 1-1/2" EMT Elbow, 45°
Orbit Industries
LB-200A 2IN AL THRD COND BODY
Panduit
PV8-10RX-QY Ring Terminal, Vinyl, 8 AWG, #10 Stud Size, Red
Panduit
PN10-38R-E Ring Terminal, nylon insulated, 12 - 10
Appleton
ST-90250 Liquidtight Connector, 2-1/2", 90°, Non-Insulated, Malleable Iron
Appleton
RB125-75 Reducing Bushing, Threaded, 1-1/4 x 3/4", Steel
Appleton
RB125-50 Reducing Bushing, Threaded, 1-1/4 x 1/2", Steel
Panduit
PN10-14R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4" Stud
Multiple
MTW12STR264BLK500RL 12 AWG MTW, Black, 500'
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Multiple
MTW12STR264RED500RL 12 AWG MTW, Red, 500'
Siemens
HNF361 30A 3P 600V 3W NON FUSED HD TYPE 1
Appleton
STB-75 Liquidtight Connector, Straight, 3/4", Insulated, Steel
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
Multiple
EMT25015 2-1/2" EMT Elbow, 15°
CRC
14050 Cutting Oil - 12oz Aerosol Spray Can
Ideal
45-120 Wire Stripper, 10-20 AWG
Hubbell-Raco
5335-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Stanley
SBHN1032 #10-32 SIL BRZ HEX NUT
Stanley
SBFW10 #10 SIL BRZ FLAT WASHER

Specifications

Color: Red, Red, Red
Type: Ring Terminal
Material: Vinyl, Copper
Size: 1/4 in
Gauge: 8
Color: Red, Red, Red
Material: Vinyl, Copper
Gauge: 8
Type: Ring Terminal
Size: 1/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)