This product has been discontinued.
![Mini-Pendant Light, 1 Light, 100W, Brushed Nickel Mini-Pendant Light, 1 Light, 100W, Brushed Nickel](https://rexel-cdn.com/products/image.jpg?i=5CA7C1DF-D214-4742-9199-67ED69DC43C2&f=420)
Mini-Pendant Light, 1 Light, 100W, Brushed Nickel
Item #:
49960
Cat #:
61050-962
UPC:
785652610561
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, Canterbury, Size: 8x7-3/4", 100W, 120V, 1 Lamp, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Overview
Mini-Pendant, Canterbury, Size: 8x7-3/4", 100W, 120V, 1 Lamp, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Also known as: 785652610561, 61050-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant, Mini Pendant |
Color: | Brushed Nickel |
Diameter: | 8 in |
Base: | Medium Screw (E26) |
Type: | Pendant, Mini Pendant |
Diameter: | 8 in |
Wattage: | 100 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)