This product may not be available in all locations.

Proximity Sensor, Inductive, 18mm, Metal Face, 10-30VDC, 3 Wire
Item #: 49968
Cat #: 871TM-DH5NP18-N4
UPC: 662468003711
to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Overview
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Also known as: 662468003711, 871TM-DH5NP18-N4
Specifications
| Type: | 3-Way, Incandescent |
| Wattage: | 70, 100, 30 |
| Volts AC: | 120 |
| Color: | Frosted |
| Type: | 3-Way, Incandescent |
| Volts AC: | 120 |
| Wattage: | 70, 100, 30 |
| Color: | Frosted |