Cable, Motor Power, SpeedTec DIN Connector, Continuous Flex, 90m

Item #: 499789

Cat #: 2090-CPWM7DF-16AF90

UPC: 884951120051

to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 90 meter

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 90 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-16AF90 is a Bulletin 2090 SpeedTEC® cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951120051, 2090-CPWM7DF-16AF90

Specifications

Length: 90 m
Type: Cable, Power
Gauge: 16 AWG
Length: 90 m
Gauge: 16 AWG
Type: Cable, Power