Breaker, Miniature, 25A, 3P, 240V, Trip Curve Z

Item #: 499896

Cat #: S203P-Z25

UPC: 662019172170

to view pricing and more.
Documents & Guides
Breaker, Miniature, 25A, 3-Pole, 240 Volt, Trip Curve Z

Overview

Breaker, Miniature, 25A, 3-Pole, 240 Volt, Trip Curve Z
Also known as: 662019172170, S203P-Z25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA