Mcb 3p Z 10a 480y/277 Supp

Item #: 499899

Cat #: S203P-Z10

UPC: 662019172149

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S203P-Z10

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 662019172149, S203P-Z10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA