WIREWAY 10 X 10 RAINTIGHT TROUGHS - 6 FT

Item #: 499937

Cat #: RDB106

UPC: 785901046721

to view pricing and more.
Documents & Guides
Square D,WIREWAY 10 x 10 RAINTIGHT TROUGHS - 6 FT,10 x 10 in,14 gauge steel,6 Feet,ANSI 49 Gray Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed

Overview

Square D,WIREWAY 10 x 10 RAINTIGHT TROUGHS - 6 FT,10 x 10 in,14 gauge steel,6 Feet,ANSI 49 Gray Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed
Also known as: 785901046721, RDB106

Specifications

Length: 72 in
Color: Gray
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel