REXEL logo

Terminal Block, Marker Holder, for 1492-HM

Item #: 500
Cat #: 1492-N901
UPC: 662073963813
Sign In or Register to view pricing and more.
Terminal Block, Marking Card Holder, for 1492-HM Blocks, 50 in a Package

Product Overview

Terminal Block, Marking Card Holder, for 1492-HM Blocks, 50 in a Package
Also known as: 662073963813, 1492-N901
Frequently Bought Together (25)
Allen-Bradley
1492-N23 Terminal Block, End Anchor, Retainer, Heavy Duty
Allen-Bradley
1492-NM36 Terminal Block, End Barrier, High Density
Allen-Bradley
1492-HM3 Terminal Block, White, 55A, 600V AC/DC, Finger Safe
Allen-Bradley
1492-HM1 Terminal Block, White, 30A, 600V AC/DC, Finger Safe
Brady
44204 Conduit & Voltage Marker
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
Panduit
C2WH6 PANDUCT Wiring Duct Cover, 2" x 6', PVC, White
Multiple
MTW16STR264WHT500RL 16 AWG MTW, White, 500'
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
700-HK36A1 Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 120VAC
Allen-Bradley
800T-X646EM Legend Plate, Yellow IEC Ring, Red Text, "EMERGENCY STOP"
Allen-Bradley
855P-B30SE22 Panel Mount Sounder, 30mm, 12-24V AC/DC, 80 dB, Fully-Enclosed, Black
Allen-Bradley
700-HN121 Socket, 5-Blade, Miniature, Includes Retainer Clip, for 1P, 700-HK
Allen-Bradley
194E-E63-PE Load Switch, Earthing/Grounding Terminal, 194E-E40/63
Eaton/Bussmann Series
AGC-2-R Fuse, 2 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS
Allen-Bradley
1734-IB4 I/O Module, Digital DC Input, 4 Channel, DIN Rail, 24VDC
Allen-Bradley
1492-HM3RE Terminal Block, Red, 55A, 600V AC/DC, Finger Safe
nVent Hoffman
A604816LP Enclosure, Two Door, Floor-Mount, NEMA 12, 60" x 48" x 16"
Panduit
G3X4WH6 Wiring Duct, Wide Slot, 3" x 4" x 6', PVC, White
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1734-OB8S I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Panduit
F2X4LG6 Wiring Duct, Narrow Slot, 2" x 4" x 6', PVC, Gray
Allen-Bradley
194E-E40-1753-6N Disconnect Switch, 3P, 2-Position, 40A, 690VAC, Red/Yellow Knob

Specifications

Type: Terminal Block, Marker, Holder
Mounting: Snap On
Family / Style: 1492
Color: White
Type: Terminal Block, Marker, Holder
Family / Style: 1492
Mounting: Snap On
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)