15A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 500086

Cat #: MV055F1DAX15E

UPC: 051712269582

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269582, MV055F1DAX15E

Specifications

Type: Current-Limiting
Amps: 15
Length: 3 in
Interrupt Rating DC: 50 kA
Type: Current-Limiting
Length: 3 in
Amps: 15
Interrupt Rating DC: 50 kA