
to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 1-1/2", Steel, (8) 3/4", 22.0 cubic inch capacity
Overview
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 1-1/2", Steel, (8) 3/4", 22.0 cubic inch capacity
Eaton?s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We?ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.
Also known as: 786189104677, TP467
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 22 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |