Wp Lmphldrw/gsket Outer

Item #: 50010

Cat #: 5612-0

UPC: 050169561201

to view pricing and more.
Documents & Guides
Raco 5612-0 Wp Lmphldrw/gsket

Overview

Raco 5612-0 Wp Lmphldrw/gsket
Also known as: 050169561201, 5612-0

Features & Benefits

  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra long wire leads for easy hook-up
  • Porcelain socket
  • Inside Gasket
  • Multi-lingual instructions in each package
  • 1/2 in. locknut
  • Rugged die-cast construction

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Gray
Diameter: 2 3/32 in
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Gray
Standards: California Proposition 65
Volts AC: 120
Diameter: 2 3/32 in
Light Technology: Incandescent