2-1/2 IN SCH 40 45 DEG X 36IN ELBOW

Item #: 500429
Cat #: UA7FK
UPC: 034481067733
Sign In or Register to view pricing and more.
Schedule 40 Elbow, Size 2-1/2 Inches, Bend Radius 36 Inches, Bend Angle 45 Degrees, Material PVC

Overview

Schedule 40 Elbow, Size 2-1/2 Inches, Bend Radius 36 Inches, Bend Angle 45 Degrees, Material PVC
Also known as: 034481067733, UA7FK

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 45°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)