
1-Light Mini-Pendant, 60W, A19, 120V, Burnt Sienna Finish
Item #: 500457
Cat #: 61952-710
UPC: 785652182419
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Burnt Sienna Finish, Satin Etched Glass, Beige Linen Shade, Safety Listed for Dry Location
Overview
One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Burnt Sienna Finish, Satin Etched Glass, Beige Linen Shade, Safety Listed for Dry Location
Also known as: 785652182419, 61952-710
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 60 |
| Material: | Steel |
| Diameter: | 6 1/2 in |
| Color: | Burnt Sienna |
| Type: | Mini Pendant |
| Base: | Medium Screw (E26) |
| Wattage: | 60 |
| Diameter: | 6 1/2 in |
| Type: | Mini Pendant |
| Volts AC: | 120 |
| Material: | Steel |
| Color: | Burnt Sienna |