Cable, Pre-Wired, 40 Conductor, 22 AWG, 5.0m, (16.4 ft)

Item #: 50050

Cat #: 1492-CABLE050H

UPC: 662072797723

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 5.0 meter (16.4 Foot)

Overview

Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 5.0 meter (16.4 Foot)
Also known as: 662072797723, 1492-CABLE050H

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable