This product has been discontinued.

Heat Shrink, Thin-Wall, 2", Red, (5) 48" Pieces
Item #: 500632
Cat #: FP301-2-48-RED-5-PCS
UPC: 051128596197
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 48 Inch. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 48 Inch. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 051128596197, FP301-2-48-RED-5-PCS
Specifications
| Color: | Red |
| Volts AC: | 600 |
| Diameter: | 2 in |
| Length: | 48 in |
| Color: | Red |
| Diameter: | 2 in |
| Volts AC: | 600 |
| Length: | 48 in |