Cable, Digital I/O Module Ready, 40 Cond., 22 AWG, 2.5m, (8.2')

Item #: 50070

Cat #: 1492-CABLE025N3

UPC: 662072797716

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 40 Conductor, 22 AWG, with 1746-N3 Connectors, 2.5 meter (8.2 Foot)

Overview

Digital I/O Module Ready Cable, 40 Conductor, 22 AWG, with 1746-N3 Connectors, 2.5 meter (8.2 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072797716, 1492-CABLE025N3

Specifications

Type: Digital I/O Cable
Conductors: 40
Family / Style: 1492
Gauge: 22 AWG
Length: 2.500 m
Type: Digital I/O Cable
Family / Style: 1492
Length: 2.500 m
Conductors: 40
Gauge: 22 AWG