Enclosure, Two Door, Floor Mount, NEMA 12, Size: 72 x 72 x 12"

Item #: 500701

Cat #: N12727212

UPC: 786725411207

Sign In or Register to view pricing and more.
Documents & Guides
Enclsoure, Two Door, Floor Mount, NEMA 12, Size: 72 x 72 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclsoure, Two Door, Floor Mount, NEMA 12, Size: 72 x 72 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

Designed to protect electrical and electronic controls, components and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 786725411207, N12727212

Features & Benefits

  • Designed to protect electrical and electronic controls, components and instruments in typical industrial environments
  • Enclosure protects enclosed equipment from dust, dirt, oil and dripping water
  • These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65