6” 13W LED Module

Item #: 500713

Cat #: 6BLMWLEDM6

UPC: 753573062059

to view pricing and more.
6” LED Module, Line Voltage: 120V, Watts: 13, Lumens: 620, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated

Overview

6” LED Module, Line Voltage: 120V, Watts: 13, Lumens: 620, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated
Also known as: 753573062059, 6BLMWLEDM6

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes