REXEL logo

Rigid Conduit, 3/4", Galvanized Steel, 10'

Item #: 50076
Cat #: 075
UPC: 091111001024
Sign In or Register to view pricing and more.
3/4 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.

Product Overview

3/4 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.
Also known as: 091111001024, 075, 3/4 grc
Associated (24)
OZ Gedney
102 Bonding Locknut, 3/4 Inch, Steel
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
OZ Gedney
IBC-75L-4AC Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
OZ Gedney
30-075 Rigid Compression Coupling, 3/4", Malleable
OZ Gedney
31-075 Rigid Compression Connector, 3/4", Malleable, Concrete Tight
OZ Gedney
14-75G 3/4 IN PIPE STRAP RGD & IMC
OZ Gedney
142G 3/4 IN CLAMPBACK
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
nVent Caddy
812M24 Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel
nVent Caddy
812M24SM Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel
nVent Caddy
812M58 Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel
nVent Caddy
812M58SM Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel
nVent Caddy
812M912 Flange-Mount Conduit Clip, Type: Snap, 1/2" - 3/4" Conduit, Steel
nVent Caddy
FB812M Cable/Conduit Support, Through Stud, 1/2 or 3/4" Conduit, Steel
nVent Caddy
781 Stud Support, Anti-Rattle, 1", For Conduit/Armored Cable, Steel
Arlington
HL7500 Pulling Elbow with Set Screws, 3/4", 90°, Zinc Die Cast
Arlington
GL75 Grounding Locknut, 3/4", Zinc Die Cast
Appleton
BUC-75 Capped Bushing, Threaded, Size: 3/4", Malleable Iron/Polyethylene Cap
Appleton
SCC-75 3/4" Rigid Bolt-On Split Coupling
Appleton
GRFT75 Conduit Outlet Box, Type GRFT (3) 3/4" Hubs, Malleable Iron
Appleton
GRT75-A Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Aluminum
Southwire SIMPush
R-TB-075W SIMPush 3/4" Rigid TB Conduit Body
Frequently Bought Together (74)
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
GRC075 3/4" Galvanized Coupling
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
NTC-75 Rigid Compression Connector, 3/4", Threadless, Steel
Multiple
050 Rigid Conduit, 1/2", Galvanized Steel, 10'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Appleton
K75 Conduit Body Cover, 3/4", Form 35, Steel
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Appleton
CL-75MN Rigid Conduit Strap, 1-Hole, 3/4", Malleable Iron, Hot Dipped Galvanized
Appleton
CLB-75MN Clamp Back, Rigid, 3/4 inch, Malleable Iron
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Eaton B-Line
B2009PAZN Rigid Strut Strap, 3/4", Steel, Zinc Plated
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Bayco Products
XPP-5422B Nightstick, Intrinsically Safe Dual-Light Flashlight
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Multiple
150 Rigid Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
050 Rigid Conduit, 1/2", Galvanized Steel, 10'
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Eaton B-Line
B2010PAZN Rigid Strut Strap, 1", Steel, Zinc Plated
Eaton B-Line
N224ZN SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT
Princeton TEC
EOS-II-RED Intrinsically Safe LED Headlamp, 130 Lumen
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Thomas & Betts
5233 Liquidtight Connector, Straight, 3/4", Steel
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Multiple
150 Rigid Conduit, 1-1/2", Galvanized Steel, 10'
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
RB-4 Reducing Bushing, Threaded, 1"x 3/4", Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
PC-75RA Conduit Clamp, 3/4", Right Angle, Malleable Iron, Hot Dipped Galvanized
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Eagle Gasket
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized

Specifications

Diameter: 3/4 in
Color: Metallic
Type: GRC, Rigid, Conduit
Material: Steel
Length: 10 ft
Diameter: 3/4 in
Type: GRC, Rigid, Conduit
Length: 10 ft
Color: Metallic
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)