METAL FACE

Item #: 50078

Cat #: 871TM-DH5CP18-N4

UPC: 662468003636

to view pricing and more.
Documents & Guides
AB 871TM-DH5CP18-N4 METAL FACE

Overview

AB 871TM-DH5CP18-N4 METAL FACE
Also known as: 662468003636, 871TM-DH5CP18-N4

Specifications

Diameter: 18 mm
Material: Stainless Steel
Range: 5 mm
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 30
Diameter: 18 mm
Range: 5 mm
Pins: 4
Volts DC Range: 10 - 30
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Mounting: Threaded