Contactor, Reversing, 104-C, 16A, 3P, 24VDC, Coil, 1NO/NC

Item #: 500970
Cat #: 104-C16EJ22
UPC: 662074925407
Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 104-C, 16 Amp, 3-pole, 24 Volt DC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 104-C, 16 Amp, 3-pole, 24 Volt DC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C16EJ22 from Rockwell Automation® is a 16 A, 24 volt DC IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074925407, 104-C16EJ22

Specifications

Type: Reversing, Contactor
Volts DC Control: 24
Poles: 3
Amps: 16
Type: Reversing, Contactor
Poles: 3
Volts DC Control: 24
Amps: 16

Customer Reviews

No reviews for this product
(0)