Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

Item #: 500988

Cat #: 24GP432UNIV

UPC: 780354182583

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt
Also known as: 780354182583, 24GP432UNIV

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent