REXEL logo

LIMIT SWITCH 240VAC 5A

Item #: 501
Cat #: ZCMD25L5
UPC: 785901911005
Sign In or Register to view pricing and more.
SQD ZCMD25L5 LIMIT SWITCH 240VAC 5A

Product Overview

SQD ZCMD25L5 LIMIT SWITCH 240VAC 5A
Also known as: 785901911005, ZCMD25L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)