Replacement Release Handle, 3.88x1.38x19.3, Black, Plastic

Item #: 501015

Cat #: VLHANDLE

UPC: 783510186869

to view pricing and more.
Documents & Guides
To replace lost or damaged Release Handle for Syspend VL-Motion Arm. This Replacement Release Handle, VLHANDLE item measures 3.88x1.38x19.3 inch with a material of Plastic colored Black.

Overview

To replace lost or damaged Release Handle for Syspend VL-Motion Arm. This Replacement Release Handle, VLHANDLE item measures 3.88x1.38x19.3 inch with a material of Plastic colored Black.

Replacement release handle for use with the Syspend™ VL-Motion Arm. (Handle is included with the VL-Motion Arm.) Includes handle end supports with 491 mm (19.3 in.) tube that can be easily cut to length to fit the enclosure.

Also known as: 783510186869, VLHANDLE

Specifications

Material: Plastic
Height: 1.380 in
Depth: 3.880 in
IP/NEMA Rating: NEMA 12
Width: 19.300 in
Standards: Build America Buy America Compliant
Material: Plastic
Depth: 3.880 in
Width: 19.300 in
Height: 1.380 in
IP/NEMA Rating: NEMA 12
Standards: Build America Buy America Compliant