BLN 6A-12-30HB36 HORIZONTAL BEND

Item #: 501057

Cat #: 6A-12-30HB36

UPC: 781011207847

to view pricing and more.
Documents & Guides
No Documents Available
BLN 6A-12-30HB36 HORIZONTAL BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 30 DEG., 12" WIDTH, 36" RADIUS, ALUMINUM

Overview

BLN 6A-12-30HB36 HORIZONTAL BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 30 DEG., 12" WIDTH, 36" RADIUS, ALUMINUM
Also known as: 781011207847, 6A-12-30HB36

Specifications

Height: 6 in
Width: 36 in
Material: Aluminum
Angle: 30°
Height: 6 in
Material: Aluminum
Width: 36 in
Angle: 30°