Contactor, Safety, 23A, 3P, 24VDC Coil, 5NO, 3NC

Item #: 501132
Cat #: 100S-C23EJ23C
UPC: 662074983322
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Overview

Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 662074983322, 100S-C23EJ23C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts DC Control: 24
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)