Programming Port, RJ45, DB9 Male/Female, 15A GFCI, Type 4X

Item #: 501147

Cat #: P-R2-P1-M5RF5

UPC:

to view pricing and more.
Documents & Guides
Programming Port, RJ45, DB9 Male/Female, 15 Amp, 120 Volt AC, GFCI, Type 4X, Stainless Steel, Size M

Overview

Programming Port, RJ45, DB9 Male/Female, 15 Amp, 120 Volt AC, GFCI, Type 4X, Stainless Steel, Size M
Also known as: P-R2-P1-M5RF5

Specifications

Mounting: Panel
Material: Stainless Steel
Size: Medium
IP/NEMA Rating: NEMA 4X
Mounting: Panel
Size: Medium
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X