Wireway Closure Plate, 6" x 6", Type 1, Gray, KOs

Item #: 501151

Cat #: E0606

UPC: 786725392353

to view pricing and more.
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, Knockout

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725392353, E0606

Features & Benefits

  • Carbon steel endcap fitting with knockouts.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No