Contactor, Safety, 23A, 3P, 24VDC Coil, 4NO, 0NO, 4NC

Item #: 501183

Cat #: 100S-C23EJ404C

UPC: 662074923694

to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ404C from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074923694, 100S-C23EJ404C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8
Special Program: Rockwell Automation Preferred Product