Power Supply, 120W, 5A, 1PH, 24VDC Output, 240VAC, 350VDC, CP-C

Item #: 501196

Cat #: 1SVR427024R0000

UPC: 662019251745

to view pricing and more.
Documents & Guides
5 Amp, Power Supply, CP-C Series, 1-Phase, 85 - 264 Volt AC, 100 - 350 Volt DC Input, 24 Volt DC, Output, 5 Amps (120 Watts) Din-Rail Mount.

Overview

5 Amp, Power Supply, CP-C Series, 1-Phase, 85 - 264 Volt AC, 100 - 350 Volt DC Input, 24 Volt DC, Output, 5 Amps (120 Watts) Din-Rail Mount.
Also known as: 662019251745, 1SVR427024R0000

Specifications

Volts DC: 24
Amps: 5
Type: Power Supply
Phase: 1
Volts AC Range: 85 - 264
Volts DC Range: 100 - 350
Volts DC: 24
Type: Power Supply
Volts AC Range: 85 - 264
Amps: 5
Phase: 1
Volts DC Range: 100 - 350