Contact Block Lamp, 24V AC/DC, Clear

Item #: 501207

Cat #: 5911-086-13

UPC: 320500027933

to view pricing and more.
Documents & Guides
Indicator Lamp, 24V AC/DC, Incandescent, Base: Mini Bayonet (BA9s), Color: Clear.

Overview

Indicator Lamp, 24V AC/DC, Incandescent, Base: Mini Bayonet (BA9s), Color: Clear.

Filament Bulbs, Rated Voltage V m AC/DC 24, Rated Current 50A, Rated Output 1.2W, Service Life 10,000 Hourse, Luminance 280mcd.

Also known as: 320500027933, 5911-086-13

Specifications

Volts DC Control: 24
Volts AC Control: 24
Type: Lamp
Volts DC Control: 24
Type: Lamp
Volts AC Control: 24