Pistol Handle, 2.6"/65 mm, Black

Item #: 501231

Cat #: OHB65L6

UPC: 417019188016

Sign In or Register to view pricing and more.
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.

OHB65L6 PISTOL HANDLE

Also known as: 417019188016, OHB65L6

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Black
Length: 2.600 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 2.600 in