IBEAM LED 12,000LUMEN WIDE DISTRIBUTION MULTIVOLT 67 CRI 5000K 135 WATTS

Item #: 501241

Cat #: IBL12LWDLP750DLC

UPC: 753573474418

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IBEAM LED 12,000LUMEN WIDE DISTRIBUTION MULTIVOLT 67 CRI 5000K 135 WATTS

Overview

IBEAM LED 12,000LUMEN WIDE DISTRIBUTION MULTIVOLT 67 CRI 5000K 135 WATTS
Also known as: 753573474418, IBL12LWDLP750DLC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Width: 12 in, 1 ft
Lumens: 12000
Dimmable: Yes
Shape: Rectangular