15A Hospital Grade Duplex Receptacle, 5-15R, Orange

Item #: 501678

Cat #: 8200-LIG

UPC: 078477029855

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, with 6" Ground Wire Leads, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Orange

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, with 6" Ground Wire Leads, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Orange

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477029855, 8200-LIG

Specifications

Color: Orange
Amps: 15
NEMA Configuration: 5-15R
Color: Orange
NEMA Configuration: 5-15R
Amps: 15