AREA LIGHT 104W COOL 4X26W WH

Item #: 501710

Cat #: ALED104W

UPC: 019813041605

Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 14159 Lumens Aled 104W 5000K Pole Mount White

Overview

Area Lights 14159 Lumens Aled 104W 5000K Pole Mount White
Also known as: 019813041605, ALED104W

Specifications

Color Temperature: 5100 (Bright White)
Length: 17 in
Color: White
Wattage: 104
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5100 (Bright White)
Color: White
Mounting: Wall
Volts AC Range: 120 - 277
Length: 17 in
Wattage: 104
Light Technology: LED