LPACK LED WALLPACK

Item #: 501721

Cat #: WPLED20DC

UPC: 019813029795

to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED20DC LPACK LED WALLPACK 20W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE

Overview

RAB WPLED20DC LPACK LED WALLPACK 20W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE
Also known as: 019813029795, WPLED20DC

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 20
Lumens: 1401
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Bronze
Color Rendering Index (CRI): 70
Lumens: 1401