Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 34.25" x 18.12"

Item #: 501741

Cat #: A72XM3418FTCLPG

UPC: 783510256753

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 34.25 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 34.25 x 18.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510256753, A72XM3418FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 34.250 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 34.250 in
Finish: Powder Coated