1' x 4' Lensed Troffer Light

Item #: 50176

Cat #: SP8F232A12MVOLTGEB10IS

UPC: 784231012819

to view pricing and more.
Documents & Guides
Lensed Troffer, 4', 32W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast, Flanged Trim for Dry Wall

Overview

Lensed Troffer, 4', 32W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast, Flanged Trim for Dry Wall
Also known as: 784231012819, SP8F232A12MVOLTGEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent