Has Been Replaced By Leviton T5632-E

Item #: 501875
Cat #: T5630-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton T5632-E15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Black. Has Been Replaced By Leviton T5632-E - Item #106036

Overview

Has Been Replaced By Leviton T5632-E15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Black. Has Been Replaced By Leviton T5632-E - Item #106036
Also known as: T5630-E

Specifications

Volts AC: 120
Color: Black
Type: Tamper-Resistant, 2 Device, USB, Decora
Amps: 15
Volts DC: 5
NEMA Configuration: 5-15R
Volts AC: 120
Type: Tamper-Resistant, 2 Device, USB, Decora
Volts DC: 5
Color: Black
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)