
Perforated Panel for Medium Enclosure Type 3R, fits 36x24, Gray, Steel
Item #: 501884
Cat #: A36P24PP
UPC: 783510153977
Sign In or Register to view pricing and more.
Documents & Guides
Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A36P24PP item fits 36x24 inches with a material of Steel colored Gray.
Overview
Reduce installation time mounting control components to perforated panel Type 1 and 3R enclosures. This Perforated Panel for Medium Enclosure Type 3R, A36P24PP item fits 36x24 inches with a material of Steel colored Gray.
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
Also known as: 783510153977, A36P24PP
Specifications
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 19.600 lb |
| Color: | Gray |
| Weight: | 19.600 lb |
| Finish: | Powder Coated |