Extension, Height: 12", For Use With B1324 Box, Reinforced Concrete

Item #: 501959
Cat #: 1000290
UPC: 800246163381
Sign In or Register to view pricing and more.
Documents & Guides
Extension, Height: 12", For Use With B1324 Box, Reinforced Concrete

Overview

Extension, Height: 12", For Use With B1324 Box, Reinforced Concrete
Also known as: 800246163381, 1000290

Specifications

Height: 13 in
Depth: 24 in
Width: 12 in
Material: Concrete
Height: 13 in
Width: 12 in
Depth: 24 in
Material: Concrete

Customer Reviews

No reviews for this product
(0)