This product has been discontinued.

15A, 125V, Tamper Resistant Receptacle, Sienna
Item #: 501971
Cat #: SCR-15-DDTR-SI
UPC: 027557781374
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Sienna
Overview
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Sienna
Claro, Satin, Dual tamper resistant receptacle, 15A/125V in sienna
Also known as: 027557781374, SCR-15-DDTR-SI
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Commercial Grade, Tamper-Resistant, Decorator |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | Sienna |
| Mounting: | Insert |
| Amps: | 15 |
| Color: | Sienna |
| Type: | Receptacle, Commercial Grade, Tamper-Resistant, Decorator |
| Volts AC: | 125 |