REXEL logo

SecureFit Protective Eyewear, Frameless, Gray

Item #: 502033
Cat #: SF202AF-EA
UPC: 078371657185
Sign In or Register to view pricing and more.
SecureFit Protective Eyewear, Frameless, Gray

Product Overview

SecureFit Protective Eyewear, Frameless, Gray
Also known as: 078371657185, SF202AF-EA

Documents

Frequently Bought Together (69)
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
GRC075 3/4" Galvanized Coupling
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Arlington
445 Conduit Bushing, Insulating, 2", Threaded, Plastic
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
3M
SF203AF SecureFit Protective Eyewear, Frameless, Amber
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Lift Safety
GPR-6K1L Nitrile Dip Glove, X-Large, Black
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Service Wire
PV2K10VW2500 PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 2500'
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Appleton
ST-100 Liquidtight Connector, Straight, 1", Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
1453-2I 3-Way Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Multiple
GRC100 1" Galvanized Coupling
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Knipex
87-01-180-SBA Pump Pliers, 7", Max Jaw Opening 1-1/4", 11 Settings
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Milwaukee
48-32-4503 Shockwave Compact Bit Tip Holder
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Multi-Contact
32.0015P0001UR Cable Connector, MC Type 4, Male
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
Service Wire
PV2K10RD2500 PV Photovoltaic Wire, 10 AWG, Red, 2000 Volts
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Multiple
3002212ELB 3" PVC Elbow, 22-1/2°, Schedule 40
Klein
55485 Tradesman Pro Tool Master Backpack, 48 Pockets
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Eaton
DG322NRB Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Leviton
5601-2I Single-Pole Decora Switch, 15A, 120/277V, Ivory, Residential Grade
Topaz
LB3CG Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum
Multiple
200 EMT Conduit, 2", Steel, 10'
Klein
BLK12 L Ball End Hex Key Caddy Set 12 Pc
Burndy
KA6U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Power-Strut
PSRS-1/2-EG Spring Nut, Long Spring, Size: 1/2-13, Steel/Electro-Galvanized
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Greenlee
DTAP10-24 Drill/Tap Bit, 10-24NC
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Multiple
THHN4STRWHT-CUT 4 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN4STRBLU-CUT 4 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN2STRRED-CUT 2 AWG THHN Stranded Copper, Red, Cut to Length

Specifications

Lens: Gray
Type: Frameless
Color: Gray
Lens: Gray
Color: Gray
Type: Frameless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)