REXEL logo

Protective Eyewear, Clear lens, 20/cs

Item #: 502034
Cat #: SF201AF-EA
UPC: 078371657178
Sign In or Register to view pricing and more.
3M SF201AF SecureFit Protective Eyewear, Clear AF lens, 20/cs

Product Overview

3M SF201AF SecureFit Protective Eyewear, Clear AF lens, 20/cs
Also known as: 078371657178, SF201AF-EA
Frequently Bought Together (72)
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
3M
SF202AF-EA SecureFit Protective Eyewear, Frameless, Gray
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic
Lift Safety
GPM-14KM Micro Foam Dip Gloves - Medium
3M
SF202AF-EA SecureFit Protective Eyewear, Frameless, Gray
Multiple
100CPL Coupling, Size: 1", Material: PVC
Superstrut
CPC100 1IN COBRA (1.100-1.400) STD.PK.100
Arlington
BE2 Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
8379 4" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Protective Industrial Products
34-874/XL Glove, Nylon, Nitrile Coated, Extra Large
Bridgeport Fittings
920-S 1/2" EMT PIPE STRAP STEEL
Dottie
MLE200 Foam Ear Plugs, NRR 30db
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Pass & Seymour
TP26-LA Decora Wallplate, 1-Gang, Nylon, Lt. Almond
Appleton
4SJD-EK 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
8487 4-11/16" Square Cover, Flat, Blank
Hubbell-Raco
842 4-11/16" Square Cover, 1-Device, Mud Ring, 1-1/4" Raised, Drawn
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
3M
SF203AF SecureFit Protective Eyewear, Frameless, Amber
Multiple
EMT20090 2" EMT Elbow, 90°
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
3M
BFV18-10Q Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10
Ideal
92-656 RG6 Quad F-Type Compression Connector, Jar of 100
Allied Moulded
P-643 Three Gang Electrical Box
3M
SF202AS SecureFit Protective Eyewear, Frameless, Gray
Dottie
2WS82 2" Sheet Metal Screw
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear

Specifications

Color: Clear
Type: Frameless, Glasses
Lens: Clear
Color: Clear
Lens: Clear
Type: Frameless, Glasses

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)