REXEL logo

Full Brim Hard Hat, White, 4-Point Ratchet Suspension, Uvicator

Item #: 502035
Cat #: H-801R-UV
UPC: 078371657970
Sign In or Register to view pricing and more.
Protective Full Brim Hard Hat With Comfortable 4-Point Ratchet Suspension and Standard Brow Pad, With Uvicator, Available In Several Colors. Meets Requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E. Benefits: Suspension Sits Lower on Head to Reduce Pressure and Increase Security. Custom Printing Available

Product Overview

Protective Full Brim Hard Hat With Comfortable 4-Point Ratchet Suspension and Standard Brow Pad, With Uvicator, Available In Several Colors. Meets Requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E. Benefits: Suspension Sits Lower on Head to Reduce Pressure and Increase Security. Custom Printing Available
Also known as: 078371657970, H-801R-UV
Frequently Bought Together (53)
Bochner
GLPTS1 PVC Cement, 1 Pint
Bizline
R143MTB Mushroom Head Toggle Bolt, 1/4" x 3", Zinc Plated Steel, 25/PK
Eaton B-Line
84034-ANSI-61 ANSI 61 GRAY PAINT
3M
94625-80030T Hi-Viz Construction Vest Orange *** Discontinued ***
Burndy
YA392N Compression Lug, 2 Hole, 750 MCM, 1/2" Stud, Copper
Trim-Lok
TMK 104W6435P002 1375B3X5/16 TRIM
C3 Controls
RLPTT125DLG-IPBCGN C3 RLPTT125DLG-IPBC-GN PILOT LIGHT
C3 Controls
RLPTT125DLB-IPBCBE C3 RLPTT125DLB-IPBC-BE PILOT LIGHT
C3 Controls
RLPTT125DLA-IPBCAR C3 RLPTT125DLA-IPBC-AR PILOT LIGHT
C3 Controls
MRL125DLG-MPLLGN Pilot Light, 16mm, 125V AC/DC, LED Only, Green Lens, Green Lamp
C3 Controls
MRL125DLR-MPLLRD Pilot Light, 16mm, 125V AC/DC, LED Only, Red Lens, Red Lamp
SYLVANIA
M400/U/ED37 Metal Halide Lamp, ED37, 400W, Clear
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
C3 Controls
MRL125DLW-MPLLWE Pilot Light, 16mm, 125V AC/DC, LED Only, White Lens, White Lamp
Mersen
A480R5R-1 4800V R-RATED FUSE 5R
Lift Safety
HDF-15WG Hard Hat, Fiber Reinforced Shell, White
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
100MA 1" PVC Male Terminal Adapter.
Eaton/Bussmann Series
JKS-6 Fuse, 6 Amp Class J Quick-Acting, 600V, Limitron
3M
CGL-CRE Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Panduit
PLT2I-C Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 100/Pack
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Thomas & Betts
TB CPO125-9-25 HTSHK THIN WALL 1/8I
Thomas & Betts
CPO750-0-25 Heat Shrink, Thin-Wall, 3/4", Black, 2 - 4/0 AWG, 25' Reel
Thomas & Betts
CPO1000-0-25 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 350 MCM, 25' Reel
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
SYLVANIA
M1000/U/BT37 Metal Halide Lamp, BT37, 1000W, Clear
Appleton
8470 4" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
Klein
1010 Long-Nose, Multi-Purpose Tool
Multiple
SER1/01/01/02500RL 1/0 SE/SER Aluminum 500'
Panduit
PN10-8R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud
Multiple
SER6661000RL 6/2 SER/SEU Aluminum 1000'
Panduit
PN14-10R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Burndy
AMS4/0 Mechanical Splicer/Reducer, Aluminum, 6 - 4/0 AWG
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
CRC
14170 Citrus Degreaser
Burndy
YA342N Compression Lug, 2 Hole, 500 MCM, 1/2" Stud, Copper
Ideal
36-303 Hole Saw, 1-1/8"
Leviton
49660-P UTP Stripping Tool
Lift Safety
GHR-6K1L Handler Work Gloves, X-Large *** Discontinued ***
SYLVANIA
M1000/U Metal Halide Lamp, BT56, 1000W, Clear
SYLVANIA
M1000/MULTI-KIT Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277V
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
CRC
14085 Aerosol Duster - 8oz Aerosol Can w/ Trigger
Omni Cable
C81201-6*5 #12/1C(65 STR)TC SIS 90C GRY
Omni Cable
C81401-6*5 14/1C(41 STR)TC SIS 90C GRY VW-1
DUP-7017SPL
Ideal
30-730 14 PIECE PROFESSIONAL ELECTRICAL KIT
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'

Specifications

Type: Hard Hat
Color: White
Type: Hard Hat
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)