I/O Module, Analog, ArmorBlock, 4 Outputs, 4A, 4 x M12 Connector

Item #: 502102

Cat #: 1732E-OF4M12R

UPC: 885630215709

to view pricing and more.
Documents & Guides
I/O Module, Analog, ArmorBlock, 4 Outputs, 4 Amp, 4 x M12 Connector, EtherNet/IP

Overview

I/O Module, Analog, ArmorBlock, 4 Outputs, 4 Amp, 4 x M12 Connector, EtherNet/IP

Allen-Bradley® Bulletin 1732E ArmorBlock® I/O modules are perfect for on-machine use. You can mount these low-cost, hardened modules close to the sensors and actuators. Catalog item 1732E-OF4M12R from Rockwell Automation® is 24 V DC ArmorBlock. It is four-point analog output. It has M12 connectors and 16 bits. And it is dual port. XGK Allen-Bradley and ArmorBlock are trademarks of Rockwell Automation, Inc.

Also known as: 885630215709, 1732E-OF4M12R

Specifications

Type: Analog, I/O Module
Amps: 4
Family / Style: 1732
Volts DC Range: 12 - 30
Type: Analog, I/O Module
Family / Style: 1732
Amps: 4
Volts DC Range: 12 - 30