S-gul 61380-965 Pendant Light,sea G

Item #: 50223

Cat #: 61380-965

UPC: 785652138065

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Parkview; Mini; Fixture Material: Steel Body,steel Chain, Glass Shade; Fixture Finish: Antique Brushed Nickel Body, Antique Brushed Nickel Chain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 7-1/2 In; Height: 8-1/2 In, 59 In With Chain; Wire Length: 120 In; Chain Length: 12in; Lamp Included: No; Diffuser Size: 7-1/2 In Diameter; Backplate Size: 1 In Depth X 5-1/2 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Parkview; Mini; Fixture Material: Steel Body,steel Chain, Glass Shade; Fixture Finish: Antique Brushed Nickel Body, Antique Brushed Nickel Chain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 7-1/2 In; Height: 8-1/2 In, 59 In With Chain; Wire Length: 120 In; Chain Length: 12in; Lamp Included: No; Diffuser Size: 7-1/2 In Diameter; Backplate Size: 1 In Depth X 5-1/2 In Diameter; Connection: Mounted To Box
Also known as: 785652138065, 61380-965

Specifications

Wattage: 100
Type: Mini Pendant
Wattage: 100
Type: Mini Pendant