Slide Dimmer, 600W, Incandescent, Nova T, Sienna

Item #: 502275

Cat #: NT-600-SI

UPC: 027557176651

to view pricing and more.
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in sienna

Also known as: 027557176651, NT-600-SI

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Sienna
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Wattage: 600
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Nova T
Type: Slide, Single-Pole
Mounting: Surface
Color: Sienna
Light Technology: Halogen